
Ambit 12-Light 32.25" Wide Black / Satin Nickel Pendant Light (Discontinued)
- Mfr # E25046-BKSN
- Zoro # G2170278
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E25046-BKSN
Zoro #
G2170278
UPC #
845094090007
Country of Origin
China
Dimensions
Height
14.25
Width
32.25
Minimum Height
22.75
Depth
32.25
Wire Length
120
Maximum Height
58.25
Details
Color
Black / Satin Nickel
Voltage
120
Finish
Black / Satin Nickel
Number of Bulbs
12
Dimmable
Yes
Kelvin Rating
3000
ADA Compliant
No
Material
Steel, Aluminum, Acrylic
Collection
Ambit
Weight
14.74
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
3
Description
Adjustable cylinders pivots on axis with light emitting from both the top and the bottom for even illumination throughout the room. Finished in Black with a contrasting Satin Nickel trim, this contemporary look is both a dramatic statement as well as functional lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.