Zoro Homepage
This item is Discontinued.
Et2 Arc 1-Light 5.75" Wide Brushed Black Table Lamp E20244-BBK

Arc 1-Light 5.75" Wide Brushed Black Table Lamp (Discontinued)

  • Mfr # E20244-BBK
  • Zoro # G8424231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20244-BBK
Zoro #
G8424231
UPC #
845094088592
Country of Origin
China

Dimensions

Height
17.5
Width
5.75
Depth
36.75
Wire Length
72

Details

Material
Aluminum
Finish
Brushed Black
Color
Brushed Black
Weight
6.61
Bulb Type
PCB Integrated LED
Dimmable
Yes
ADA Compliant
No
Kelvin Rating
3000
Maximum Wattage Per Bulb
21
Voltage
120
Collection
Arc
Number of Bulbs
1

Description

A very unique portable lamp design featuring a beautiful Brushed Black finish. Larger scale pieces will be at home as a desk lamp or console table accent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.