Zoro Homepage

Aura 10-Light 12" Wide Black Pendant Light

  • Mfr # E21172-BK

  • Zoro # G2175534


product price: $678.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
14
Length
12
Width
12
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21172-BK
Zoro #
G2175534
UPC #
845094083696
Country of Origin
China

Dimensions

Height
14
Length
12
Width
12
Depth
12
Minimum Height
18
Maximum Height
134
Wire Length
120

Details

Color
Black
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Black
Maximum Wattage Per Bulb
32.4
Dimmable
Yes
Kelvin Rating
3000
Weight
5.1
Color Temperature
3000
Material
Aluminum, Steel, Acrylic
Number of Bulbs
10
Collection
Aura
ADA Compliant
No
Watts
32.5
Bulb Type
PCB Integrated
Lumens
2000
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

A sculpture of Polished Chrome channel is gracefully formed with offsetting waves of motion. This collection is fully dimmable for a great combination of form and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.