Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aura 14-Light 17" Wide Polished Chrome Pendant Light

  • Mfr # E21174-PC

  • Zoro # G2175394


product price: $1,178.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
18
Length
17
Width
17
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21174-PC
Zoro #
G2175394
UPC #
845094077084
Country of Origin
China

Dimensions

Height
18
Length
17
Width
17
Maximum Height
142
Depth
17
Wire Length
120
Minimum Height
22

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Polished Chrome
Maximum Wattage Per Bulb
60
Watts
60
Color Temperature
3000
Bulb Type
PCB Integrated
Material
Aluminum, Steel, Acrylic
Dimmable
Yes
Kelvin Rating
3000
Number of Bulbs
14
ADA Compliant
No
Collection
Aura
Weight
7.5
Damp/Wet Rating
Dry
Lumens
3730
Power Source
Hardwired

Description

A sculpture of Polished Chrome channel is gracefully formed with offsetting waves of motion. This collection is fully dimmable for a great combination of form and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.