Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aura 16-Light 24" Wide Black Pendant Light

  • Mfr # E21176-BK

  • Zoro # G2174469


product price: $1,868.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
26
Length
24
Width
24
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21176-BK
Zoro #
G2174469
UPC #
845094083719
Country of Origin
China

Dimensions

Height
26
Length
24
Width
24
Minimum Height
28
Depth
24
Maximum Height
148
Wire Length
120

Details

Color
Black
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Black
Collection
Aura
Number of Bulbs
16
Dimmable
Yes
Weight
11
Kelvin Rating
3000
Maximum Wattage Per Bulb
104
Watts
104
Color Temperature
3000
ADA Compliant
No
Material
Aluminum, Steel, Acrylic
Bulb Type
PCB Integrated
Damp/Wet Rating
Dry
Lumens
6380
Power Source
Hardwired

Description

A sculpture of Polished Chrome channel is gracefully formed with offsetting waves of motion. This collection is fully dimmable for a great combination of form and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.