Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aura 16-Light 24" Wide Polished Chrome Pendant Light

  • Mfr # E21176-PC

  • Zoro # G2176331


product price: $1,918.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
26
Length
24
Width
24
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21176-PC
Zoro #
G2176331
UPC #
845094077091
Country of Origin
China

Dimensions

Height
26
Length
24
Width
24
Minimum Height
28
Maximum Height
148
Wire Length
120
Depth
24

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Polished Chrome
Collection
Aura
Material
Aluminum, Steel, Acrylic
Bulb Type
PCB Integrated
Color Temperature
3000
ADA Compliant
No
Watts
104
Kelvin Rating
3000
Weight
11
Dimmable
Yes
Number of Bulbs
16
Maximum Wattage Per Bulb
104
Lumens
6380
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

A sculpture of Polished Chrome channel is gracefully formed with offsetting waves of motion. This collection is fully dimmable for a great combination of form and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.