Zoro Homepage

Aura 18-Light 31" Wide Black Pendant Light

  • Mfr # E21178-BK

  • Zoro # G2176830


product price: $2,698.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Height
35
Length
31
Width
31
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21178-BK
Zoro #
G2176830
UPC #
845094083726
Country of Origin
China

Dimensions

Height
35
Length
31
Width
31
Depth
31
Minimum Height
38
Maximum Height
158
Wire Length
120

Details

Color
Black
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Black
Kelvin Rating
3000
Collection
Aura
Watts
149
Bulb Type
PCB Integrated
Color Temperature
3000
Material
Aluminum, Steel, Acrylic
Maximum Wattage Per Bulb
149
ADA Compliant
No
Dimmable
Yes
Weight
16.5
Number of Bulbs
18
Damp/Wet Rating
Dry
Lumens
9180
Power Source
Hardwired

Description

A sculpture of Polished Chrome channel is gracefully formed with offsetting waves of motion. This collection is fully dimmable for a great combination of form and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.