Zoro Homepage

Aura 18-Light 31" Wide Polished Chrome Pendant Light

  • Mfr # E21178-PC

  • Zoro # G2176121


product price: $2,748.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Polished Chrome
Height
35
Length
31
Width
31
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21178-PC
Zoro #
G2176121
UPC #
845094077107
Country of Origin
China

Dimensions

Height
35
Length
31
Width
31
Depth
31
Wire Length
120
Minimum Height
38
Maximum Height
158

Description

A sculpture of Polished Chrome channel is gracefully formed with offsetting waves of motion. This collection is fully dimmable for a great combination of form and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.