Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beam LED 5-Light 3" Wide Black / Polished Chrome Linear Pendant

  • Mfr # E24636-BKPC

  • Zoro # G2174484


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Polished Chrome
Height
4.5
Length
54
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24636-BKPC
Zoro #
G2174484
UPC #
845094091172
Country of Origin
China

Dimensions

Height
4.5
Length
54
Width
54
Depth
3
Maximum Height
54
Minimum Height
12.5
Wire Length
8

Details

Color
Black / Polished Chrome
Lamp Type
LED
Voltage
120
Shade Material
Aluminum
Item
Linear Pendant
Finish
Black / Polished Chrome
ADA Compliant
No
Collection
Beam LED
Weight
15.54
Number of Bulbs
5
Dimmable
Yes
Maximum Wattage Per Bulb
18
Kelvin Rating
3000
Bulb Type
PCB Integrated
Material
Aluminum
Watts
3
Color Temperature
3000
Lumens
1000
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Extruded aluminum girders of Black encase a series of adjustable LED spots accented with Polished Chrome. The lights can be directed to the surface below with high powered functional light. Available in 44" and 54" lengths these pendants work equally well over kitchen islands or rectangular tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.