
Bella 3-Light 14.75" Wide Bronze / Gold Pendant Light (Discontinued)
- Mfr # E23152-126BRZGLD
- Zoro # G2170600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E23152-126BRZGLD
Zoro #
G2170600
UPC #
845094086253
Country of Origin
China
Dimensions
Height
4.5
Width
14.75
Maximum Height
126
Minimum Height
6.25
Wire Length
120
Depth
14.75
Details
Color
Bronze / Gold
Voltage
120
Shade Material
Glass
Finish
Bronze / Gold
Material
Steel, Glass
Number of Bulbs
3
Collection
Bella
Dimmable
Yes
Bulb Type
PCB Integrated LED
Shade Finish
Prismatic Clear Glass
Maximum Wattage Per Bulb
4
ADA Compliant
No
Kelvin Rating
3000
Weight
6.16
Description
Worldly inspired contemporary pendants feature a flared metal top of Bronze with Gold accents diffused through a prismatic glass that is illuminated by integrated LED modules. This transitional design fits into a wide variety of room decor from Bohemian to Contemporary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.