
Bella 3-Light 6" Wide Bronze / Gold Linear Pendant (Discontinued)
- Mfr # E23154-126BRZGLD
- Zoro # G2171748
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E23154-126BRZGLD
Zoro #
G2171748
UPC #
845094086260
Country of Origin
China
Dimensions
Height
4.5
Width
26.5
Wire Length
120
Maximum Height
126
Minimum Height
6.25
Depth
6
Details
Color
Bronze / Gold
Voltage
120
Shade Material
Glass
Finish
Bronze / Gold
Shade Finish
Prismatic Clear Glass
Maximum Wattage Per Bulb
4
Bulb Type
PCB Integrated LED
Collection
Bella
Weight
8.8
Number of Bulbs
3
Kelvin Rating
3000
Dimmable
Yes
Material
Steel, Glass
ADA Compliant
No
Description
Worldly inspired contemporary pendants feature a flared metal top of Bronze with Gold accents diffused through a prismatic glass that is illuminated by integrated LED modules. This transitional design fits into a wide variety of room decor from Bohemian to Contemporary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.