
Bella 5-Light 19.75" Wide Bronze / Gold Pendant Light (Discontinued)
- Mfr # E23153-126BRZGLD
- Zoro # G2170223
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E23153-126BRZGLD
Zoro #
G2170223
UPC #
845094086277
Country of Origin
China
Dimensions
Height
4.5
Width
19.75
Minimum Height
6.25
Wire Length
120
Depth
19.75
Maximum Height
126
Details
Color
Bronze / Gold
Voltage
120
Shade Material
Glass
Finish
Bronze / Gold
ADA Compliant
No
Dimmable
Yes
Collection
Bella
Bulb Type
PCB Integrated LED
Number of Bulbs
5
Shade Finish
Prismatic Clear Glass
Weight
10.56
Material
Steel, Glass
Kelvin Rating
3000
Maximum Wattage Per Bulb
4
Description
Worldly inspired contemporary pendants feature a flared metal top of Bronze with Gold accents diffused through a prismatic glass that is illuminated by integrated LED modules. This transitional design fits into a wide variety of room decor from Bohemian to Contemporary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.