Zoro Homepage

Big Fizz 1-Light 4.75" Wide Polished Chrome Pendant Light

  • Mfr # E22871-91PC

  • Zoro # G2171011


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
26.75
Length
4.75
Width
4.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22871-91PC
Zoro #
G2171011
UPC #
845094084037
Country of Origin
China

Dimensions

Height
26.75
Length
4.75
Width
4.75
Wire Length
118
Minimum Height
26.75
Depth
4.75
Maximum Height
128

Description

Our ever popular collection has grown up. Large scale fonts of clear bubble glass are suspended from Polished Chrome supports with no visible screws. Top of the line LED modules illuminate the glass from top to bottom with excellent color rendering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.