Zoro Homepage

Big Fizz 13-Light 20" Wide Polished Chrome Pendant Light

  • Mfr # E22878-91PC

  • Zoro # G2169724


product price: $3,198.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
26.5
Length
20
Width
20
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22878-91PC
Zoro #
G2169724
UPC #
845094084075
Country of Origin
China

Dimensions

Height
26.5
Length
20
Width
20
Depth
20
Maximum Height
128
Minimum Height
26.5
Wire Length
118

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
110-130
Shade Material
Crystal
Item
Multi-Light Pendant
Finish
Polished Chrome
ADA Compliant
No
Color Temperature
3000
Weight
108.24
Watts
8
Bulb Type
AC Integrated
Shade Finish
Bubble
Material
Steel, K9 Crystal
Kelvin Rating
3000
Dimmable
Yes
Maximum Wattage Per Bulb
8
Collection
Big Fizz
Number of Bulbs
13
Lumens
3250
Power Source
Hardwired
Damp/Wet Rating
Damp

Description

Our ever popular collection has grown up. Large scale fonts of clear bubble glass are suspended from Polished Chrome supports with no visible screws. Top of the line LED modules illuminate the glass from top to bottom with excellent color rendering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.