Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bijou 4-Light 13" Wide Polished Chrome Flush Mount Light

  • Mfr # E21800-20PC

  • Zoro # G2171039


product price: $368.00
/ea
Free Shipping & Returns

Key Features

Length
0
Lamp Type
Xenon
Height
5.5
Lumens
2000
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21800-20PC
Zoro #
G2171039
UPC #
845094032649
Country of Origin
China

Dimensions

Length
0
Width
13
Height
5.5
Depth
13

Details

Lamp Type
Xenon
Lumens
2000
Watts
40
Dimmable
Yes
Finish
Polished Chrome
Item
Flush Mount
Maximum Wattage Per Bulb
40
Weight
6.6
Material
Crystal, Acrylic, Steel
ADA Compliant
No
Color Temperature
2900
Shade Finish
Crystal
Lighting Certification
cETLus
Collection
Bijou
Color
Polished Chrome
Style
Contemporary
Bulb Type
G9
Kelvin Rating
2900
Number of Bulbs
4
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Bejeweled in thousands of crystals over gleaming K9 chrome, the Bijou Collection sparkles with the unmistakable radiance of rare diamonds. Encasing a warm, soft glow within, the smooth orbs of chrome come to life as light shimmers and dances off the crystal-encrusted surface. Whether as a pendant, sconce, or flush mount, Bijou adorns the room in beauty and richness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.