Zoro Homepage

Bijou 6-Light 15.75" Wide Polished Chrome Flush Mount Light

  • Mfr # E21801-20PC

  • Zoro # G2170110


product price: $478.00
/ea
Free Shipping & Returns

Key Features

Length
0
Lamp Type
Xenon
Height
6.25
Lumens
1800
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21801-20PC
Zoro #
G2170110
UPC #
845094032656
Country of Origin
China

Dimensions

Length
0
Width
15.75
Height
6.25
Depth
15.75

Details

Lamp Type
Xenon
Lumens
1800
Watts
40
Dimmable
Yes
Finish
Polished Chrome
Item
Flush Mount
Maximum Wattage Per Bulb
40
Kelvin Rating
2900
ADA Compliant
No
Lighting Certification
cETLus
Collection
Bijou
Style
Contemporary
Shade Finish
Crystal
Number of Bulbs
6
Color
Polished Chrome
Bulb Type
G9
Color Temperature
2900
Material
Crystal, Acrylic, Steel
Weight
10.56
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Bejeweled in thousands of crystals over gleaming K9 chrome, the Bijou Collection sparkles with the unmistakable radiance of rare diamonds. Encasing a warm, soft glow within, the smooth orbs of chrome come to life as light shimmers and dances off the crystal-encrusted surface. Whether as a pendant, sconce, or flush mount, Bijou adorns the room in beauty and richness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.