Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade 1-Light 0.5" Wide Brushed Aluminum Linear Pendant

  • Mfr # E22903-AL

  • Zoro # G2173671


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Color
Brushed Aluminum
Height
3
Length
32
Lamp Type
LED
Finish
Brushed Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22903-AL
Zoro #
G2173671
UPC #
845094081913
Country of Origin
China

Dimensions

Height
3
Length
32
Width
32
Minimum Height
5
Maximum Height
128
Depth
0.5
Wire Length
120

Details

Color
Brushed Aluminum
Lamp Type
LED
Item
Linear Pendant
Finish
Brushed Aluminum
Bulb Type
PCB Integrated
Kelvin Rating
3000
Number of Bulbs
1
Watts
19
Collection
Blade
Weight
2.49
Material
Aluminum
Dimmable
Yes
Color Temperature
3000
Maximum Wattage Per Bulb
19
ADA Compliant
No
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
1330

Description

A thin, half-inch aluminum blade now in your choice of Metallic Bronze or Brushed Aluminum incorporates a threadlike LED board recessed into the bottom. The result is a unique effect of light appearing on the surface below without a clear indication from where it is generated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.