Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade 1-Light 0.5" Wide Brushed Aluminum Linear Pendant

  • Mfr # E22905-AL

  • Zoro # G2174128


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Color
Brushed Aluminum
Height
3
Length
43.75
Lamp Type
LED
Finish
Brushed Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22905-AL
Zoro #
G2174128
UPC #
845094081937
Country of Origin
China

Dimensions

Height
3
Length
43.75
Width
43.75
Minimum Height
5
Wire Length
120
Depth
0.5
Maximum Height
128

Details

Color
Brushed Aluminum
Lamp Type
LED
Item
Linear Pendant
Finish
Brushed Aluminum
Color Temperature
3000
Dimmable
Yes
Number of Bulbs
1
Watts
26
ADA Compliant
No
Collection
Blade
Weight
3.2
Kelvin Rating
3000
Bulb Type
PCB Integrated
Maximum Wattage Per Bulb
26
Material
Aluminum
Power Source
Hardwired
Lumens
1820
Damp/Wet Rating
Dry

Description

A thin, half-inch aluminum blade now in your choice of Metallic Bronze or Brushed Aluminum incorporates a threadlike LED board recessed into the bottom. The result is a unique effect of light appearing on the surface below without a clear indication from where it is generated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.