Zoro Homepage
This item is Discontinued.
Et2 Blade 1-Light 0.5" Wide Brushed Aluminum Linear Pendant E22907-AL

Blade 1-Light 0.5" Wide Brushed Aluminum Linear Pendant (Discontinued)

  • Mfr # E22907-AL
  • Zoro # G2172630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22907-AL
Zoro #
G2172630
UPC #
845094081951
Country of Origin
China

Dimensions

Height
3
Length
53.5
Width
53.5
Wire Length
120
Depth
0.5
Minimum Height
5
Maximum Height
128

Details

Color
Brushed Aluminum
Lamp Type
LED
Item
Linear Pendant
Finish
Brushed Aluminum
Maximum Wattage Per Bulb
32
Bulb Type
PCB Integrated
Color Temperature
3000
Kelvin Rating
3000
Dimmable
Yes
Material
Aluminum
Weight
3.9
Number of Bulbs
1
Watts
32
ADA Compliant
No
Collection
Blade
Power Source
Hardwired
Lumens
2240
Damp/Wet Rating
Dry

Description

A thin, half-inch aluminum blade now in your choice of Metallic Bronze or Brushed Aluminum incorporates a threadlike LED board recessed into the bottom. The result is a unique effect of light appearing on the surface below without a clear indication from where it is generated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.