Zoro Homepage

Blocs LED 1-Light 6" Wide Polished Chrome Vanity Light

  • Mfr # E32031-18PC

  • Zoro # G2173069


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
4.75
Length
0
Width
6
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32031-18PC
Zoro #
G2173069
UPC #
845094079293
Country of Origin
China

Dimensions

Height
4.75
Length
0
Width
6
Backplate Height
6
Depth
4.5

Details

Color
Polished Chrome
Item
Bath Vanity
Lamp Type
LED
Voltage
120
Shade Material
Glass
Lighting Certification
cETLus
Bulb Type
G9
Finish
Polished Chrome
ADA Compliant
No
Collection
Blocs LED
Weight
2.25
Number of Bulbs
1
Kelvin Rating
3000
Shade Finish
Clear
Maximum Wattage Per Bulb
2.2
Material
Steel
Dimmable
Yes
Color Temperature
3000
Lumens
440
Damp/Wet Rating
Damp
Watts
2.2
Power Source
Hardwired

Description

The building blocks of style. This collection comes in a wide variety of applications for the most innovative illumination solutions. The lamp configurations boast thick, Clear/Frosted square glasses encasing G9 LED bulbs. Light blocks are anchored to a highly reflective Polished Chrome frame that reflects their simple elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.