Zoro Homepage

Blocs LED 2-Light 11.75" Wide Polished Chrome Wall Sconce

  • Mfr # E32032-18PC

  • Zoro # G2174432


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Height
4.75
Width
11.75
Dimmable
Yes
Finish
Polished Chrome
Lighting Certification
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32032-18PC
Zoro #
G2174432
UPC #
845094079309
Country of Origin
China

Dimensions

Height
4.75
Width
11.75
Backplate Height
11.75
Depth
4.5
Length
0

Details

Dimmable
Yes
Finish
Polished Chrome
Item
Wall Sconce
Lighting Certification
cETLus
ADA Compliant
No
Maximum Wattage Per Bulb
2.2
Bulb Type
G9
Collection
Blocs LED
Number of Bulbs
2
Material
Steel
Weight
4.41
Color
Polished Chrome
Lamp Type
LED
Voltage
120
Shade Finish
Clear
Shade Material
Glass
Kelvin Rating
3000
Lumens
880
Damp/Wet Rating
Damp
Watts
2.2
Power Source
Hardwired

Description

The building blocks of style. This collection comes in a wide variety of applications for the most innovative illumination solutions. The lamp configurations boast thick, Clear/Frosted square glasses encasing G9 LED bulbs. Light blocks are anchored to a highly reflective Polished Chrome frame that reflects their simple elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.