
Blocs LED 3-Light 19.5" Wide Polished Chrome Vanity Light (Discontinued)
- Mfr # E32033-18PC
- Zoro # G2172411
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E32033-18PC
Zoro #
G2172411
UPC #
845094079316
Country of Origin
China
Dimensions
Height
4.75
Width
19.5
Depth
4.5
Backplate Height
19.5
Details
Color
Polished Chrome
Voltage
120
Shade Material
Glass
Finish
Polished Chrome
Shade Finish
Clear
ADA Compliant
No
Kelvin Rating
3000
Bulb Type
G9 LED
Dimmable
Yes
Material
Steel
Number of Bulbs
3
Collection
Blocs LED
Maximum Wattage Per Bulb
2.2
Weight
6.83
Description
The building blocks of style. This collection comes in a wide variety of applications for the most innovative illumination solutions. The lamp configurations boast thick, Clear/Frosted square glasses encasing G9 LED bulbs. Light blocks are anchored to a highly reflective Polished Chrome frame that reflects their simple elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.