
Blossom 10-Light Pendant
Mfr # E32798-93NAB
Zoro # G101707430
product price: $1,048.00
/ea
Free Shipping & Returns
Key Features
Color
Natural Aged Brass
Height
37.5
Lamp Type
LED
Shade Material
Glass
Finish
Natural Aged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E32798-93NAB
Zoro #
G101707430
UPC #
783209252356
Country of Origin
China
Dimensions
Height
37.5
Length
24.75
Width
19.25
Details
Color
Natural Aged Brass
Lamp Type
LED
Shade Material
Glass
Item
Multi-Light Pendant
Finish
Natural Aged Brass
Watts
4
Color Temperature
3000
Material
Steel, Aluminium
Weight
15
Damp/Wet Rating
Dry
Bulb Type
G9
Lumens
4000
Power Source
Hardwired
Description
Classic cylinder up and down lights provide directional light without glare. Available in 3 sizes with both incandescent and LED versions. Available in Architectural Bronze, Aluminum, or Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.