
Blossom 5-Light Pendant
Mfr # E32795-93BK
Zoro # G301707445
product price: $598.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
25.75
Length
43.25
Width
35.75
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E32795-93BK
Zoro #
G301707445
UPC #
783209258297
Country of Origin
China
Dimensions
Height
25.75
Length
43.25
Width
35.75
Details
Color
Black
Lamp Type
LED
Shade Material
Glass
Item
Multi-Light Pendant
Finish
Black
Color Temperature
3000
Watts
4
Material
Steel, Aluminium
Weight
9.9
Damp/Wet Rating
Dry
Lumens
2000
Bulb Type
G9
Power Source
Hardwired
Description
The Granville collection updates the industrial farmhouse look with cleaner and minimalist textured Black arms with Glossy Black or Gloss White shades. Design elements like knurled sockets and black painted edges highlight the attention to detail and relate authenticity. Perfectly suited for both indoor and outdoor applications, these aluminum constructed shades are an instant classic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.