Zoro Homepage
This item is Discontinued.
Et2 Boardwalk 2-Light 7.75" Wide Sandstone Wall Sconce E14380-SSN

Boardwalk 2-Light 7.75" Wide Sandstone Wall Sconce (Discontinued)

  • Mfr # E14380-SSN
  • Zoro # G2176191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E14380-SSN
Zoro #
G2176191
UPC #
845094092247
Country of Origin
China

Dimensions

Height
10.25
Width
7.75
Depth
3.5
Length
0
Backplate Height
5.5

Details

Dimmable
Yes
Finish
Sandstone
Item
Wall Sconce
Kelvin Rating
3000
Maximum Wattage Per Bulb
4
Number of Bulbs
2
Lighting Certification
cETLus
Color
Sandstone
Voltage
120
Material
Concrete, Aluminum
Lamp Type
LED
Collection
Boardwalk
Weight
6.87
Bulb Type
AC Integrated
Watts
4
Damp/Wet Rating
Wet
Lumens
450
Power Source
Hardwired

Description

This outdoor collection is cast in concrete for maximum durability in harsh climates such as coastal environments. Available in your choice of White or Grey Aggregate, both are powered by dual integrated LED boards for efficient and long life operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.