
Bobble 16-Light LED Pendant
Mfr # E20656-91PC
Zoro # G201707439
product price: $2,248.00
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Height
48.5
Length
23.5
Width
23.5
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E20656-91PC
Zoro #
G201707439
UPC #
845094095262
Country of Origin
China
Dimensions
Height
48.5
Length
23.5
Width
23.5
Details
Color
Polished Chrome
Lamp Type
LED
Shade Material
Glass
Item
Multi-Light Pendant
Finish
Polished Chrome
Color Temperature
3000
Material
Stainless Steel+Glass
Watts
1.5
Weight
30.9
Bulb Type
PCB Integrated
Damp/Wet Rating
Dry
Lumens
1680
Power Source
Hardwired
Description
A branched frame inspired by a close observation of nature. Finely engineered and designed in delicate detail, the soft Gold finish pairs with organically formed Morning Frost glass that is partially frosted to conceal the LED light source within. Contemporary in design and soft in nature, this collection complements both modern and transitional aesthetics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.