Zoro Homepage

Bobble 24-Light LED Pendant

  • Mfr # E20658-91PC

  • Zoro # G601707411


product price: $3,398.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
48.25
Length
31.5
Width
31.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20658-91PC
Zoro #
G601707411
UPC #
783209252318
Country of Origin
China

Dimensions

Height
48.25
Length
31.5
Width
31.5

Details

Color
Polished Chrome
Lamp Type
LED
Shade Material
Glass
Item
Multi-Light Pendant
Finish
Polished Chrome
Watts
1.5
Color Temperature
3000
Material
Stainless Steel+Glass
Weight
49.1
Damp/Wet Rating
Dry
Lumens
2520
Power Source
Hardwired
Bulb Type
PCB Integrated

Description

Classic cylinder up and down lights provide directional light without glare. Available in 3 sizes with both incandescent and LED versions. Available in Architectural Bronze, Aluminum, or Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.