Zoro Homepage
This item is Discontinued.
Et2 Boulder 7-Light 20.5" Wide Polished Chrome Wall Sconce E20024-PC

Boulder 7-Light 20.5" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # E20024-PC
  • Zoro # G2168099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20024-PC
Zoro #
G2168099
UPC #
845094085744
Country of Origin
China

Dimensions

Height
22
Width
20.5
Wire Length
72
Depth
3

Details

Dimmable
No
Finish
Polished Chrome
Maximum Wattage Per Bulb
2
Collection
Boulder
Number of Bulbs
7
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
Material
Stainless Steel
Voltage
120
Weight
5.06
ADA Compliant
Yes
Color
Polished Chrome

Description

Channels of Polished Chrome stainless steel are formed by hand into an irregular shaped ring. LED modules are then recessed into the frame and diffused through beveled crystals, bouncing light off the irregular surfaces to create a unique lighting effect. Boulder is a work of art which will inspire rooms to be designed around it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.