Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brik 2-Light 4.75" Wide Black Outdoor Wall Sconce

  • Mfr # E23212-BK

  • Zoro # G2173988


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Height
4.75
Width
4.75
Dimmable
Yes
Material
Aluminum, Glass
Kelvin Rating
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23212-BK
Zoro #
G2173988
UPC #
845094091233
Country of Origin
China

Dimensions

Height
4.75
Width
4.75
Depth
1.5
Backplate Height
1.25
Length
0

Details

Dimmable
Yes
Finish
Black
Item
Outdoor Wall Mount
Material
Aluminum, Glass
Kelvin Rating
3000
Maximum Wattage Per Bulb
8
Bulb Type
DC Integrated
Color
Black
Voltage
120
Weight
1.21
Lamp Type
LED
Collection
Brik
Number of Bulbs
2
Lighting Certification
cETLus
Watts
4
Damp/Wet Rating
Wet
Lumens
500
Power Source
Hardwired

Description

Low profile LED up and down wall sconce which can be used interior or exterior are available in both Black and White. The flat face provides a place for numbers which makes these great for multi-family installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.