
Button 3-Light 11.75" Wide Black / Gold Vanity Light (Discontinued)
- Mfr # E23161-75BKGLD
- Zoro # G2171599
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E23161-75BKGLD
Zoro #
G2171599
UPC #
845094086093
Country of Origin
China
Dimensions
Height
6
Width
11.75
Depth
6.5
Backplate Height
6
Details
Color
Black / Gold
Voltage
120
Shade Material
Acrylic
Material
Steel, Aluminum
Dimmable
Yes
Shade Finish
Clear Acrylic
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
Collection
Button
Number of Bulbs
3
Maximum Wattage Per Bulb
2.4
Weight
2.2
ADA Compliant
No
Finish
Black / Gold
Description
Black Frames suspend Gold painted cups with Opal White diffusers. The integrated LED offers ample light from a small aperture light source. The pendants feature offset rings to bring interest to the overall shape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.