
Capsule 9-Light 33" Wide Black / Brushed Aluminum Pendant Light (Discontinued)
- Mfr # E24179-93BKAL
- Zoro # G2172140
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24179-93BKAL
Zoro #
G2172140
UPC #
845094092889
Country of Origin
China
Dimensions
Height
48
Width
33
Minimum Height
50.5
Depth
33
Maximum Height
170
Wire Length
120
Details
Color
Black / Brushed Aluminum
Voltage
120
Shade Material
Glass
Finish
Black / Brushed Aluminum
Weight
19.78
Kelvin Rating
3000
Collection
Capsule
ADA Compliant
No
Maximum Wattage Per Bulb
4
Bulb Type
PCB Integrated LED
Number of Bulbs
9
Shade Finish
Clear and Frosted
Material
Steel, Aluminum, Glass
Dimmable
Yes
Description
Glass vessels of Frost and Clear are illuminated by LED concealed in Brushed Aluminum domes which suspend from Black fabric wire to create this exclusive design. Unique separators add a unique design element that brings this collection to another level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.