
Cascada 9-Light 23.5" Wide Polished Chrome Flush Mount Light (Discontinued)
- Mfr # E20797-20
- Zoro # G2167694
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E20797-20
Zoro #
G2167694
UPC #
845094012924
Country of Origin
China
Dimensions
Width
23.5
Height
97
Depth
23.5
Maximum Height
97
Wire Length
60
Details
Voltage
120
Dimmable
Yes
Finish
Polished Chrome
Material
Crystal, Steel
Shade Material
Glass
Kelvin Rating
2900
Collection
Cascada
Color
Polished Chrome
Weight
41.8
Shade Finish
Crystal
Bulb Type
GU10 MR16 Halogen
Maximum Wattage Per Bulb
50
Number of Bulbs
9
ADA Compliant
No
Description
A natural wonder sculpted in glass, the Cascada evokes the feeling of a rain shower in a graceful swirl of Egyptian crystal spheres. The rainfall that is evoked by the large and small crystals is made possible by their suspension from strands of sheer monofilament that hang in natural torrents from a chrome flush mounted canopy with puffed metal-vented trim. A conversation piece wherever it's placed, the Cascada illuminates drama on a grand scale.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.