Zoro Homepage
This item is Discontinued.
Et2 Centrum 1-Light 4.75" Wide Polished Chrome Vanity Light E23316-24PC

Centrum 1-Light 4.75" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # E23316-24PC
  • Zoro # G2170208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23316-24PC
Zoro #
G2170208
UPC #
845094090939
Country of Origin
China

Dimensions

Height
5.25
Length
37.25
Width
4.75
Backplate Height
0.5
Maximum Height
5.25
Depth
5.25
Wire Length
8

Details

Color
Polished Chrome
Item
Bath Vanity
Lamp Type
LED
Voltage
110-277
Shade Material
Glass
Kelvin Rating
3000
Shade Finish
Clear
ADA Compliant
No
Lighting Certification
cETLus
Weight
2.86
Bulb Type
PCB Integrated
Dimmable
Yes
Finish
Polished Chrome
Number of Bulbs
1
Collection
Centrum
Maximum Wattage Per Bulb
40
Material
Steel, Aluminum, Glass, Acrylic
Lumens
2800
Damp/Wet Rating
Damp
Power Source
Hardwired
Watts
40
Color Temperature
3000

Description

Clear glass outer tube encases a white acrylic inner tube capped with polished Chrome caps creates this clean contemporary design. Powered by high output LED which is nicely diffused make this collection suitable for both residential and commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.