Zoro Homepage
This item is Discontinued.
Et2 Centrum 1-Light 5" Wide Polished Chrome Mini Pendant E23310-24PC

Centrum 1-Light 5" Wide Polished Chrome Mini Pendant (Discontinued)

  • Mfr # E23310-24PC
  • Zoro # G2171562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23310-24PC
Zoro #
G2171562
UPC #
845094090885
Country of Origin
China

Dimensions

Height
5
Length
5
Width
5
Wire Length
120
Depth
17.75
Maximum Height
139.5
Minimum Height
20.5

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
110-277
Shade Material
Glass
Item
Mini Pendant
Finish
Polished Chrome
Dimmable
Yes
Weight
6.16
Maximum Wattage Per Bulb
19
Bulb Type
PCB Integrated
ADA Compliant
No
Color Temperature
3000
Number of Bulbs
1
Shade Finish
Clear
Material
Steel, Aluminum, Glass, Acrylic
Kelvin Rating
3000
Watts
19
Collection
Centrum
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
1120

Description

Clear glass outer tube encases a white acrylic inner tube capped with polished Chrome caps creates this clean contemporary design. Powered by high output LED which is nicely diffused make this collection suitable for both residential and commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.