Zoro Homepage
This item is Discontinued.
Et2 Centrum 1-Light 5" Wide Polished Chrome Pendant Light E23311-24PC

Centrum 1-Light 5" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E23311-24PC
  • Zoro # G2171203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23311-24PC
Zoro #
G2171203
UPC #
845094090892
Country of Origin
China

Dimensions

Height
5
Width
5
Minimum Height
27.5
Wire Length
120
Maximum Height
146.5
Depth
24.75

Details

Color
Polished Chrome
Voltage
110-277
Shade Material
Glass
Finish
Polished Chrome
Bulb Type
PCB Integrated LED
ADA Compliant
No
Collection
Centrum
Kelvin Rating
3000
Dimmable
Yes
Number of Bulbs
1
Shade Finish
Clear
Maximum Wattage Per Bulb
24
Material
Steel, Aluminum, Glass, Acrylic
Weight
8.32

Description

Clear glass outer tube encases a white acrylic inner tube capped with polished Chrome caps creates this clean contemporary design. Powered by high output LED which is nicely diffused make this collection suitable for both residential and commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.