Zoro Homepage

Chamber 4-Light 23.75" Wide Black / Gold Pendant Light

  • Mfr # E21226-BKGLD

  • Zoro # G2167152


product price: $1,248.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Gold
Height
24.25
Length
23.75
Width
23.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21226-BKGLD
Zoro #
G2167152
UPC #
845094088035
Country of Origin
China

Dimensions

Height
24.25
Length
23.75
Width
23.75
Minimum Height
35.25
Maximum Height
137.75
Wire Length
120
Depth
23.75

Details

Color
Black / Gold
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Black / Gold
Collection
Chamber
ADA Compliant
No
Weight
17.19588
Number of Bulbs
4
Watts
44
Dimmable
Yes
Kelvin Rating
3000
Color Temperature
3000
Maximum Wattage Per Bulb
51
Bulb Type
PCB Integrated
Material
Steel, Aluminium
Lumens
2130
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Blocks of Black encase a series of contrasting U shape Gold structures that house the LED. Positioned in various directions, the entire room is illuminated by this unique architectural design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.