Zoro Homepage

Chaos 12-Light 23.5" Wide Polished Chrome Pendant Light

  • Mfr # E21411-PC

  • Zoro # G2173708


product price: $1,662.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
22
Length
23.5
Width
23.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21411-PC
Zoro #
G2173708
UPC #
845094080411
Country of Origin
China

Dimensions

Height
22
Length
23.5
Width
23.5
Wire Length
120
Maximum Height
136
Minimum Height
25.5
Depth
23.5

Details

Color
Polished Chrome
Lamp Type
LED
Item
Single Pendant
Finish
Polished Chrome
Dimmable
Yes
Kelvin Rating
3000
Material
Metal, Aluminum, Acrylic
ADA Compliant
No
Number of Bulbs
12
Color Temperature
3000
Weight
8.4
Watts
69
Bulb Type
PCB Integrated
Collection
Chaos
Maximum Wattage Per Bulb
69
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
3650

Description

This contemporary collection features a cork screw configuration of Polished Chrome metal surrounding bands of 3000K LED. This eclectic approach to lighting design is sure to please those looking for a unique source of light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.