Zoro Homepage

Chaos 42-Light 39.5" Wide Polished Chrome Pendant Light

  • Mfr # E21413-PC

  • Zoro # G2172420


product price: $5,757.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Polished Chrome
Height
39.5
Length
39.5
Width
39.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21413-PC
Zoro #
G2172420
UPC #
845094080435
Country of Origin
China

Dimensions

Height
39.5
Length
39.5
Width
39.5
Wire Length
120
Maximum Height
145.75
Minimum Height
45.25
Depth
39.5

Description

This contemporary collection features a cork screw configuration of Polished Chrome metal surrounding bands of 3000K LED. This eclectic approach to lighting design is sure to please those looking for a unique source of light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.