Zoro Homepage

Chaos 9-Light 29" Wide Polished Chrome Pendant Light

  • Mfr # E21415-PC

  • Zoro # G2174100


product price: $1,648.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
13
Length
29
Width
29
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21415-PC
Zoro #
G2174100
UPC #
845094077121
Country of Origin
China

Dimensions

Height
13
Length
29
Width
29
Minimum Height
17
Wire Length
120
Maximum Height
137
Depth
29

Description

This contemporary collection features a cork screw configuration of Polished Chrome metal surrounding bands of 3000K LED. This eclectic approach to lighting design is sure to please those looking for a unique source of light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.