Zoro Homepage

Charm 1-Light 12" Wide Polished Chrome Wall Sconce

  • Mfr # E30560-20PC

  • Zoro # G2174819


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Height
12
Width
12
Dimmable
Yes
Finish
Polished Chrome
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30560-20PC
Zoro #
G2174819
UPC #
845094089247
Country of Origin
China

Dimensions

Height
12
Width
12
Wire Length
8
Backplate Height
9.75
Depth
2.25
Length
0

Details

Dimmable
Yes
Finish
Polished Chrome
Item
Wall Sconce
Lamp Type
LED
Collection
Charm
Shade Material
Glass
Weight
5.236
Kelvin Rating
3000
Lighting Certification
cETLus
Maximum Wattage Per Bulb
18.5
Bulb Type
PCB Integrated
Color
Polished Chrome
Number of Bulbs
1
Material
Steel, Stainless Steel, Glass
Voltage
120
Shade Finish
Crystal
Power Source
Hardwired
Damp/Wet Rating
Damp
Lumens
820
Watts
18.5

Description

Rings of Beveled Crystals are mounted into a Polished Chrome band and suspended from cable as if they were floating in air. Multiple size rings mounted in descending order create a unique and brilliant light form which is sure to be the focal point of the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.