Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charm 5-Light 13.75" Wide Polished Chrome Linear Pendant

  • Mfr # E30565-20PC

  • Zoro # G2167904


product price: $1,598.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
13.75
Length
37.25
Width
37.25
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30565-20PC
Zoro #
G2167904
UPC #
845094085126
Country of Origin
China

Dimensions

Height
13.75
Length
37.25
Width
37.25
Depth
13.75
Maximum Height
136
Wire Length
177
Minimum Height
20.25

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Item
Linear Pendant
Finish
Polished Chrome
Bulb Type
PCB Integrated
Maximum Wattage Per Bulb
83
ADA Compliant
No
Watts
83
Shade Finish
Crystal
Material
Steel, Aluminum, Crystal
Collection
Charm
Dimmable
Yes
Number of Bulbs
5
Color Temperature
3000
Kelvin Rating
3000
Weight
25.74
Damp/Wet Rating
Dry
Lumens
4540
Power Source
Hardwired

Description

Rings of Beveled Crystals are mounted into a Polished Chrome band and suspended from cable as if they were floating in air. Multiple size rings mounted in descending order create a unique and brilliant light form which is sure to be the focal point of the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.