Zoro Homepage
This item is Discontinued.
Et2 Charm 5-Light 23.75" Wide Polished Chrome Pendant Light E30567-20PC

Charm 5-Light 23.75" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E30567-20PC
  • Zoro # G2167633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30567-20PC
Zoro #
G2167633
UPC #
845094090502
Country of Origin
China

Dimensions

Height
16.5
Length
23.75
Width
23.75

Details

Color
Polished Chrome
Lamp Type
LED
Shade Material
Crystal
Item
Multi-Light Pendant
Finish
Polished Chrome
Watts
80
Color Temperature
3000
Material
Steel, Crystal, Stainless Steel
Weight
28.86
Bulb Type
PCB Integrated
Power Source
Hardwired
Lumens
5280
Damp/Wet Rating
Dry

Description

Rings of Beveled Crystals are mounted into a Polished Chrome band and suspended from cable as if they were floating in air. Multiple size rings mounted in descending order create a unique and brilliant light form which is sure to be the focal point of the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.