
Charm 9-Light 15.25" Wide Polished Chrome Pendant Light
Mfr # E30568-20PC
Zoro # G2166820
product price: $3,598.00
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Height
16.5
Length
30.25
Width
15.25
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E30568-20PC
Zoro #
G2166820
UPC #
845094090519
Country of Origin
China
Dimensions
Height
16.5
Length
30.25
Width
15.25
Details
Color
Polished Chrome
Lamp Type
LED
Shade Material
Crystal
Item
Multi-Light Pendant
Finish
Polished Chrome
Material
Steel, Crystal, Stainless Steel
Watts
150
Color Temperature
3000
Weight
53.37
Power Source
Hardwired
Lumens
7800
Bulb Type
PCB Integrated
Damp/Wet Rating
Dry
Description
Rings of Beveled Crystals are mounted into a Polished Chrome band and suspended from cable as if they were floating in air. Multiple size rings mounted in descending order create a unique and brilliant light form which is sure to be the focal point of the room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.