Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chimes 2-Light 33.75" Wide Black / Satin Brass Pendant Light

  • Mfr # E34207-BKSBR

  • Zoro # G2170969


product price: $2,348.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Satin Brass
Height
15
Length
33.75
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34207-BKSBR
Zoro #
G2170969
UPC #
845094092629
Country of Origin
China

Dimensions

Height
15
Length
33.75
Width
33.75
Depth
33.75
Wire Length
120
Minimum Height
18.75
Maximum Height
56

Details

Color
Black / Satin Brass
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Black / Satin Brass
Maximum Wattage Per Bulb
73
ADA Compliant
No
Watts
73
Weight
28
Color Temperature
2700 - 5000
Kelvin Rating
2700 - 5000
Number of Bulbs
2
Material
Steel
Dimmable
Yes
Collection
Chimes
Bulb Type
PCB Integrated
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
2500

Description

Round rings of Black support rows of tubing in your choice of Satin Brass, Satin Nickel or Satin Brass/Satin Nickel combined. The tubing comes to life when illuminated from the front by LED which directs light both up and down for even room illumination. The color temperature of the LED can be adjusted by any Bluetooth device to change the appearance of the fixture to suit any room decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.