Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chimes 2-Light 7" Wide Black / Satin Brass Wall Sconce

  • Mfr # E34201-BKSBR

  • Zoro # G2167898


product price: $528.00
/ea
Free Shipping & Returns

Key Features

Height
15
Width
7
Dimmable
Yes
Backplate Height
5.5
Weight
6.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34201-BKSBR
Zoro #
G2167898
UPC #
845094092568
Country of Origin
China

Dimensions

Height
15
Width
7
Backplate Height
5.5
Length
14
Wire Length
8
Depth
7

Details

Dimmable
Yes
Finish
Black / Satin Brass
Item
Wall Sconce
Weight
6.06
Number of Bulbs
2
Bulb Type
PCB Integrated
Color
Black / Satin Brass
Voltage
120
Maximum Wattage Per Bulb
17
Material
Steel
Kelvin Rating
2700 - 5000
Lamp Type
LED
Lighting Certification
cETLus
ADA Compliant
No
Collection
Chimes
Power Source
Hardwired
Lumens
490
Damp/Wet Rating
Damp
Watts
17

Description

Round rings of Black support rows of tubing in your choice of Satin Brass, Satin Nickel or Satin Brass/Satin Nickel combined. The tubing comes to life when illuminated from the front by LED which directs light both up and down for even room illumination. The color temperature of the LED can be adjusted by any Bluetooth device to change the appearance of the fixture to suit any room decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.