Zoro Homepage

Chimes 2-Light 7" Wide Black / Satin Nickel / Satin Brass Wall Sconce

  • Mfr # E34201-BKSNSBR

  • Zoro # G2169453


product price: $478.00
/ea
Free Shipping & Returns

Key Features

Height
15
Width
7
Dimmable
Yes
Weight
6.06
Kelvin Rating
2700 - 5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34201-BKSNSBR
Zoro #
G2169453
UPC #
845094092575
Country of Origin
China

Dimensions

Height
15
Width
7
Length
14
Backplate Height
5.5
Depth
7
Wire Length
8

Details

Dimmable
Yes
Finish
Black / Satin Nickel / Satin Brass
Item
Wall Sconce
Weight
6.06
Kelvin Rating
2700 - 5000
Voltage
120
Maximum Wattage Per Bulb
17
Collection
Chimes
Bulb Type
PCB Integrated
Color
Black / Satin Nickel / Satin Brass
Number of Bulbs
2
Material
Steel
Lighting Certification
cETLus
ADA Compliant
No
Lamp Type
LED
Lumens
490
Power Source
Hardwired
Damp/Wet Rating
Damp
Watts
17

Description

Round rings of Black support rows of tubing in your choice of Satin Brass, Satin Nickel or Satin Brass/Satin Nickel combined. The tubing comes to life when illuminated from the front by LED which directs light both up and down for even room illumination. The color temperature of the LED can be adjusted by any Bluetooth device to change the appearance of the fixture to suit any room decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.