Zoro Homepage

Cilandro I 1-Light 4.5" Wide Satin Nickel Mini Pendant

  • Mfr # E53009-11

  • Zoro # G2176550


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
10
Length
4.5
Lamp Type
Incandescent
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E53009-11
Zoro #
G2176550
UPC #
845094016809
Country of Origin
China

Dimensions

Height
10
Length
4.5
Width
4.5
Depth
4.5
Minimum Height
24
Wire Length
112.5
Maximum Height
134

Details

Color
Satin Nickel
Lamp Type
Incandescent
Voltage
120
Style
Transitional
Shade Material
Opal Glass
Item
Mini Pendant
Finish
Satin Nickel
Collection
Cilandro I
Color Temperature
0
Number of Bulbs
1
Shade Finish
Matte White
Bulb Type
E26 Medium T10
Maximum Wattage Per Bulb
40
ADA Compliant
No
Dimmable
Yes
Weight
2.11
Watts
40
Material
Glass
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
0

Description

As efficient as it is beautiful, the Cilandro I collection is poetry in motion. Presenting a simple statement with both style and grace, the collection is sure to add a touch of elegance to any room. With a combination of cylinder Matte White glass and a Satin Nickel finish, the collection's incandescent illumination offers a warm flare, complementing its design style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.