Zoro Homepage

Cilandro LED 4-Light 4.75" Wide Satin Nickel Mini Pendant

  • Mfr # E63109-11SN

  • Zoro # G2175920


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
12.5
Length
4.75
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E63109-11SN
Zoro #
G2175920
UPC #
845094075363
Country of Origin
China

Dimensions

Height
12.5
Length
4.75
Width
4.75
Backplate Height
4.75
Depth
4.75
Minimum Height
24
Maximum Height
134

Details

Color
Satin Nickel
Lamp Type
LED
Voltage
120
Shade Material
Opal Glass
Item
Mini Pendant
Finish
Satin Nickel
Number of Bulbs
4
Collection
Cilandro LED
Shade Finish
Matte White
ADA Compliant
No
Maximum Wattage Per Bulb
2.4
Watts
2.4
Bulb Type
PCB Integrated
Dimmable
Yes
Kelvin Rating
3000
Material
Steel
Weight
2.7
Color Temperature
3000
Damp/Wet Rating
Dry
Lumens
672
Power Source
Hardwired

Description

This ever popular collection in now available in LED. Four integrated LED boards are enclosed with a commercial grade dimmable driver for ultimate function and long life. Great for commercial or residential applications, Matte White glass twist locks into a steel base finished in Satin Nickel for a clean modern look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.