Zoro Homepage
This item is Discontinued.
Et2 Circuit 1-Light 9.75" Wide Matte White Mini Pendant E24741-130MW

Circuit 1-Light 9.75" Wide Matte White Mini Pendant (Discontinued)

  • Mfr # E24741-130MW
  • Zoro # G2175500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24741-130MW
Zoro #
G2175500
UPC #
845094086468
Country of Origin
China

Dimensions

Height
8.5
Width
9.75
Depth
9.75
Wire Length
120
Minimum Height
11
Maximum Height
126.75

Details

Color
Matte White
Voltage
120
Finish
Matte White
Material
Aluminum, Stainless Steel, Acrylic
ADA Compliant
No
Dimmable
Yes
Weight
2.21
Shade Finish
Etched Acrylic
Collection
Circuit
Kelvin Rating
3000
Maximum Wattage Per Bulb
12
Bulb Type
PCB Integrated LED
Number of Bulbs
1

Description

Flat round acrylic disks are etched with a circular design that becomes vivid as light travels through it. Suspended from frames of Matte White with Metallic Gold accents, each disc has a swivel which allows you to control the direction the light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.