Zoro Homepage
This item is Discontinued.
Et2 Cirque 3-Light 31.5" Wide Matte White Pendant Light E22848-MW

Cirque 3-Light 31.5" Wide Matte White Pendant Light (Discontinued)

  • Mfr # E22848-MW
  • Zoro # G2168729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22848-MW
Zoro #
G2168729
UPC #
845094075578
Country of Origin
China

Dimensions

Height
8
Width
31.5
Wire Length
118
Minimum Height
16
Depth
31.5
Maximum Height
129

Details

Color
Matte White
Voltage
120
Shade Material
Acrylic
Finish
Matte White
Dimmable
Yes
Weight
20.9
ADA Compliant
No
Material
Aluminum, Acrylic
Maximum Wattage Per Bulb
100
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
Collection
Cirque
Number of Bulbs
3

Description

Matte White rings suspend in a unique fashion as if relying on each other for support. A continuous band of LED evenly spread generous amounts of dimmable light into the space. Ceiling fixtures can also double as wall mounts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.